Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-H-4
Zoro # G510017809
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Reinforced No
- Center Construction Mesh
- Connection/Fitting Type Tri-Clamp
- For Fluid Type Fuel, Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-H-4
- Zoro # G510017809
- UPC # 193005025854
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Reinforced | No |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
For Fluid Type | Fuel, Oil, Water |
Center Material | 316 Stainless Steel |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.9 in, Outside Diameter 4.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Tee (ABTT12)
- GENOVA PRODUCTS Genova 700 Series 70726 Double Pipe Elbow, 2 In, Hub, 90 Deg Angle, Pvc, Sch 40 Schedule (PVC 00327 0800HA)
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (20P100)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- DANCO Nylon 15/16 inch D X 1-1/16 inch D Cap Thread Gasket (35556B)
- DANCO Fiber 1 inch D X 1-1/4 inch D Cap Thread Gasket (35581B)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37846)
- BANJO Cam and Groove Fitting Gasket, EPDM (M301G)
- RHEEM Gasket, SP310060 (SP310060)
- JONES STEPHENS 10 in. Multi-Tite Service Weight Gasket (V95010)
- SPRINGER PARTS O-Ring, EPDM (FDA) LKH 90; Replaces Alfa Laval Part# 9613404701 (9613404701SP)
- Zoro Select Plumbing Parts & Accessories