Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-H-3
Zoro # G010017804
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Material 316 Stainless Steel
- Reinforced No
- Center Construction Mesh
- Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-H-3
- Zoro # G010017804
- UPC # 193005025847
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Material | 316 Stainless Steel |
Reinforced | No |
Center Construction | Mesh |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
Connection/Fitting Type | Tri-Clamp |
For Fluid Type | Fuel, Oil, Water |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIPxMHT Hose Bib Vacuum Breaker Backflow Preventor 3/4’’ (VB3400-NL)
- THRIFCO PLUMBING Phylrich Ceramic Cartirdge -Cold (4402657)
- PARKER 1/2" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-25)
- OATEY Strainer Snap-In Ss 4In (42732)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70261 (N70261SP)
- DANCO Rubber 13/32 inch D X 7/8 inch D Faucet Gasket (35311B)
- ZURN Flange Gasket (P5795-7)
- JAY R. SMITH MANUFACTURING Finish Trim Kit with Neoprene Gaskets (F-1N)
- ACORN CONTROLS Gaskets, PK10 (0421-019-001)
- DANCO Fiber 11/16 inch D X 7/8 inch D Cap Thread Gasket (35571B)
- DIXON Pre-Attached Gasket, 3 in Nominal, Buna-N, Domestic (WH300-G)
- Zoro Select Gaskets, Hardware, & O-Rings