Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-H-2
Zoro # G110017797
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Connection/Fitting Type Tri-Clamp
- Outside Diameter Style Standard
- Center Material 316 Stainless Steel
- Center Construction Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-H-2
- Zoro # G110017797
- UPC # 193005025823
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Center Construction | Mesh |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
Reinforced | No |
For Fluid Type | Fuel, Oil, Water |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tee, For Pipe Size 4" (QT-400)
- RUVATI 13"x15" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7013)
- ZORO SELECT Nipple, 150 psi, SS, 3/4 (BST6BNA01)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- DANCO Nylon 7/8 inch D X 1-1/16 inch D Cap Thread Gasket (35580B)
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- DANCO Fiber 31/32 inch D X 1-1/8 inch D Cap Thread Gasket (35544B)
- DANCO Fiber 1-1/16 inch D X 1-1/4 inch D Cap Thread Gasket (35568B)
- BRADLEY Foot Lever Hardware Prepack-Circle (S45-003)
- THRIFCO PLUMBING 1-7/16 X 1-5/8 X 3/32 O'Ring (4402381)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70272 (N70272SP)
- Zoro Select Gaskets, Hardware, & O-Rings