Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-H-1.5
Zoro # G710017791
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Material 316 Stainless Steel
- Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
- Outside Diameter Style Standard
- For Fluid Type Fuel, Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-H-1.5
- Zoro # G710017791
- UPC # 193005025786
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Material | 316 Stainless Steel |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
For Fluid Type | Fuel, Oil, Water |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- ZORO SELECT Push-to-Connect Tee, 3/4 in Tube Size, Brass, Brown (75024LF)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20814)
- APOLLO VALVES Backflow Preventer Repair Kit (38204RK)
- JAY R. SMITH MANUFACTURING Finish Trim Kit with Neoprene Gaskets (F-1N)
- DIXON Gruvlok Grooved Fitting Gasket, 2 in Nominal, Buna-N, Domestic (G200T)
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- DANCO Fiber 13/16 inch D X 15/16 inch D Cap Thread Gasket (35570B)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- GRUVLOK Gasket, Grade T, 3 In, Nitrile (0390079168)
- DANCO Rubber 3/8 inch D X 13/16 inch D Faucet Gasket (35316B)
- Zoro Select Gaskets, Hardware, & O-Rings