Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-H-1/2
Zoro # G010017781
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
- For Fluid Type Fuel, Oil, Water
- Center Material 316 Stainless Steel
- Outside Diameter Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-H-1/2
- Zoro # G010017781
- UPC # 193005025793
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
For Fluid Type | Fuel, Oil, Water |
Center Material | 316 Stainless Steel |
Center Construction | Mesh |
Reinforced | No |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling (2UA28)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Round White (SLIM TWO-R)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- DANCO Rubber 1-7/16 inch D X 2-3/8 inch D Mack Basin Gasket (36564B)
- DANCO Nylon 41/64 inch D X 3/4 inch D Cap Thread Gasket (35573B)
- BANJO Cam and Groove Fitting Gasket, EPDM (M301G)
- DANCO Rubber 3/8 inch D X 13/16 inch D Faucet Gasket (35316B)
- ACORN CONTROLS O-Ring, 5/16" I.D. x 7/16" O.D. x 1/16" Thick, Pk10 (0401-011-001)
- DANCO Rubber 3/8 inch D X 47/64 inch D Faucet Gasket (35314B)
- Zoro Select Gaskets, Hardware, & O-Rings