Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-H-1
Zoro # G510017786
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Material 316 Stainless Steel
- Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
- For Fluid Type Fuel, Oil, Water
- Connection/Fitting Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-H-1
- Zoro # G510017786
- UPC # 193005025779
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Material | 316 Stainless Steel |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage |
For Fluid Type | Fuel, Oil, Water |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Center Construction | Mesh |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/8" Pipe Size 10 PK (6AYT8)
- RUBBERWORX 2-1/2" PART B ALUMINUM QUICK CPL PART B CPL-MPT ALUM (RBX-B-AL-250)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- PENTAIR/OMNIFILTER 5Heavy Duty Iron Reduction Cartridge 10" (RO6-SS2-S18)
- RHEEM Gasket, SP310060 (SP310060)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-75-6-EXT)
- SLOAN Outlet Tube Gasket (F1003)
- THRIFCO PLUMBING Moen Spout InchO InchRing Kit (4401829)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- BANJO Gasket, For Mini T Line Strainer, 1/2-3/4 (LSTM050G)
- Zoro Select Gaskets, Hardware, & O-Rings