Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-E-4
Zoro # G010017811
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Material 316 Stainless Steel
- Outside Diameter Style Standard
- Center Construction Mesh
- Sanitary Certification FDA for Food and Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-E-4
- Zoro # G010017811
- UPC # 193005025748
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Material | 316 Stainless Steel |
Center Construction | Mesh |
Sanitary Certification | FDA for Food and Beverage |
Connection/Fitting Type | Tri-Clamp |
For Fluid Type | Chemical, Oil, Water |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.9 in, Outside Diameter 4.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size (806-010)
- ANVIL 2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333404)
- FLUIDMASTER Sure-Fit Flapper Black (503)
- VIEGA Viega MegaPressG coupling With stop, 1/2" x 1/2" (25001)
- DIXON Cam and Groove Railroad Tank Car Gasket, 5 in Nominal, 3-1/2 ID x 5-1/4 OD x 3/16 in Thick, Leather, (G9)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- THRIFCO PLUMBING 1-7/16 X 1-5/8 X 3/32 O'Ring (4402381)
- RHEEM Gasket for Dip Tube (AP6948-3)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- DIXON Gruvlok Grooved Fitting Gasket, 1-1/2 in Nominal, EPDM, Domestic (G150E)
- WATERWAY Waterway WW4001990B Spigot union assembly nut with spigot o-ring & tail (WW4001990B)
- Zoro Select Gaskets, Hardware, & O-Rings