Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-E-3
Zoro # G710017807
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Construction Mesh
- Reinforced No
- Center Material 316 Stainless Steel
- Connection/Fitting Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-E-3
- Zoro # G710017807
- UPC # 193005025731
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Construction | Mesh |
Reinforced | No |
Center Material | 316 Stainless Steel |
Connection/Fitting Type | Tri-Clamp |
Sanitary Certification | FDA for Food and Beverage |
For Fluid Type | Chemical, Oil, Water |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lavatory Sink Porcelain 19 in. Round Self Rimming 4 in. Centers Front Single Pack (MP52100)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-24)
- CECILWARE Dipperwell Faucet (900005)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- JAY R. SMITH MANUFACTURING Finish Trim Kit with Neoprene Gaskets (F-1N)
- JAY R. SMITH MANUFACTURING Gasket, Water Closet (0100GASKET-NEOP)
- DANCO Rubber 13/32 inch D X 31/32 inch D Faucet Gasket (35313B)
- PROPLUS ASSORTED O RINGS, 200PK (R200)
- KOHLER Gasket, Replacement (GP53410)
- Zoro Select Plumbing Parts & Accessories