Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-E-2.5
Zoro # G810017820
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Outside Diameter Style Standard
- Reinforced No
- Sanitary Certification FDA for Food and Beverage
- For Fluid Type Chemical, Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-E-2.5
- Zoro # G810017820
- UPC # 193005025724
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Reinforced | No |
Sanitary Certification | FDA for Food and Beverage |
For Fluid Type | Chemical, Oil, Water |
Center Material | 316 Stainless Steel |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42312)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- ZORO SELECT Tubing, Aluminum, 1/8 in, PK3 (8102)
- SLOAN Gasket, 1 1/4 In, PK48 (VBF511/4)
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- DANCO Rubber 1-3/8 inch D X 2 inch D Mack Basin Gasket (36563B)
- DANCO Rubber 11/32 inch D X 1-1/16 inch D Faucet Gasket (35320B)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-35-6-EXT)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- Zoro Select Plumbing Parts & Accessories