Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-E-2
Zoro # G510017816
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- For Fluid Type Chemical, Oil, Water
- Center Construction Mesh
- Sanitary Certification FDA for Food and Beverage
- Reinforced No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-E-2
- Zoro # G510017816
- UPC # 193005025717
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
For Fluid Type | Chemical, Oil, Water |
Center Construction | Mesh |
Sanitary Certification | FDA for Food and Beverage |
Reinforced | No |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A & FDA Clr PVC Tubng-25mm ID x 35mm OD x 10FT (ZUSA-HT-4380)
- LEGEND VALVE 1" NL PEX ELBOW-F1960 (462-005NL)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-15)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI251616S-PK10)
- MOEN Two-Handle Centerset Faucet Gasket Kit (163296)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70272 (N70272SP)
- ACORN CONTROLS O-Ring, 5/32" I.D. x 9/32" O.D. x 1/16" Thick, Pk10 (0401-007-001)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70252 (N70252SP)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- GRUVLOK Gasket, Grade EP, 4 In, EPDM (0390078723)
- THRIFCO PLUMBING P80 Square Cut Packing (4401910)
- Zoro Select Plumbing Parts & Accessories