Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-E-1/2
Zoro # G110017803
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Reinforced No
- Sanitary Certification FDA for Food and Beverage
- Center Construction Mesh
- Outside Diameter Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-E-1/2
- Zoro # G110017803
- UPC # 193005025687
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Reinforced | No |
Sanitary Certification | FDA for Food and Beverage |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
For Fluid Type | Chemical, Oil, Water |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Roman Tub Digital Control (TS3495ORB)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-288)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100158)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G184)
- THRIFCO PLUMBING 3/4 PVC Compression Gasket (6622161)
- DANCO Fiber 13/16 inch D X 15/16 inch D Cap Thread Gasket (35570B)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- BANJO Gasket, For Mini T Line Strainer, 1/2-3/4 (LSTM050G)
- DANCO Rubber 11/32 inch D X 1-3/16 inch D Faucet Gasket (35321B)
- STRAHMAN WASHDOWN EQUIPEMNT Union Gasket PTFE 6PK (GVGA)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-75-6-EXT)
- Zoro Select Plumbing Parts & Accessories