Shop All Gaskets, Hardware, & O-Rings
Zoro Select
Sanitary Gasket, Black, 0.2 in Thickness
Mfr # BULK-OS-SGWS-E-1
Zoro # G610017808
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
- Center Construction Mesh
- Connection/Fitting Type Tri-Clamp
- Center Material 316 Stainless Steel
- Reinforced No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-OS-SGWS-E-1
- Zoro # G610017808
- UPC # 193005025663
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Includes Mesh | No |
Center Construction | Mesh |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Reinforced | No |
For Fluid Type | Chemical, Oil, Water |
Sanitary Certification | FDA for Food and Beverage |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 20, Center Material 316 Stainless Steel, Center Construction Mesh, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (430005)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-6)
- JONES STEPHENS Am. Std Tank-To-Bowl Kit With Bolts (C03220)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (1RRL2)
- BANJO Cam and Groove Fitting Gasket, FKM (M100GV)
- ACORN CONTROLS Bonnet Gaskets, PK10 (0431-023-001)
- DIXON Cam and Groove Railroad Tank Car Gasket, 5 in Nominal, 3-1/2 ID x 5-1/4 OD x 3/16 in Thick, Leather, (G9)
- GRUVLOK Gasket, Grade T, 6 In, Nitrile (0390079242)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Use with Urinals (0100FP-GASKET)
- NEW PROCESS FIBRE CO.. CAP THREAD GASKET, 1.184 IN. X 1.035 IN. ID (474422)
- DANCO Fiber 1-1/16 inch D X 1-1/4 inch D Cap Thread Gasket (35568B)
- Zoro Select Gaskets, Hardware, & O-Rings