Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross
Mfr # 221867
Zoro # G300722128
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
- Overall Length 20 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221867
- Zoro # G300722128
- UPC # 810074081733
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 20 1/8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in x 6 in x 6 in |
Fitting Side B Outside Diameter | 6 5/16 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side C Outside Diameter | 6 5/16 in |
Fitting Side D Outside Diameter | 6 5/16 in |
Fitting Side D Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/EPDM, Lever Handle (BYV14060A0EL000)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type L (LH03010)
- BECK 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046607)
- ZORO SELECT 2" Female NPT Malleable Iron Hex Locknut Class 150 (520-908HC)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220604)
- ZORO SELECT NPT Socket Steel Threaded Outlet (4348000040)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y59)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL112)
- ZORO SELECT 1" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 (SUA-S1E9A)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV3)
- Zoro Select Black Pipe Fittings