Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross
Mfr # 221862
Zoro # G900722115
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Standards ASTM A888
- Overall Length 11 in
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221862
- Zoro # G900722115
- UPC # 810074081719
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 11 in |
Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side D Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side D Outside Diameter | 4 7/16 in |
Fitting Pipe Size | 4 in x 4 in x 4 in x 4 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 14 in H (US-EZ-4)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- REED WEB STRAP 92250 (SW24AS)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9353)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY8)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR6)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Wye (221542)
- ZORO SELECT 1" Socket Socket Black Forged Steel Union Class 3000 (1MNU6)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC5)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel Coupling (1MNA5)
- LEGEND VALVE 1-1/4" BLACK 45 STREET ELBOW (350-066)
- Zoro Select Black Pipe Fittings