Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross
Mfr # 221850
Zoro # G100722069
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221850
- Zoro # G100722069
- UPC # 810074081658
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 8 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side D Outside Diameter | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO GARBAGE GUARD INSCT KLR (T800)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-8-MA12)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221313)
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220404)
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum (ZUSA-PF-14951)
- ZORO SELECT 1/8" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P475)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221338)
- ZORO SELECT 2-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU75)
- ANVIL 2-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310017405)
- Zoro Select Fittings