Shop All Food Bags
Zoro Select
Sandwich Bag, Fold-Over, 8 in L, PK2000
Mfr # 300100
Zoro # G9693063
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Wax Paper
- Bag Closure Type Fold-Over
- Depth 1 in
- Width 10 3/8 in
- Length 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300100
- Zoro # G9693063
- Country of Origin United States
- Category Food Bags
Dimensions
Depth | 1 in |
Width | 10 3/8 in |
Length | 21 1/2 in |
Overall Length | 8 in |
Details
Bag Item | Sandwich Bag |
Bag Material | Wax Paper |
Bag Closure Type | Fold-Over |
Thickness | 39.37 mil |
Color | Natural |
Standards | FDA |
Item | Sandwich Bag |
Microwave Safe | Yes |
Package Configuration | Flat Pack |
USDA Certified Bio-based Products | No |
Freezer Safe | No |
FDA Compliant | Yes |
Recyclable | Yes |
BPI Certified | No |
Compostable | Commercially Compostable |
Description
Sandwich Bag, BPI Certified No, Closure Type Fold-Over, Compostable Commercially Compostable, FDA Compliant Yes, Length 8 in, Material Paper, Open/Reclosable Open, Recyclable Yes, Standards FDA, USDA Certified Bio-based Products No, Width 6 1/2 in, Bag Features Standard, Color Tan, Depth 1 in, Freezer Safe No, Microwave Safe Yes, Package Configuration Flat Pack, Thickness 39.37 mil, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Pilot Burner - Nat/Lp W/Electrode For - Part# Pt60130902 (PT60130902)
- TABLECRAFT Aluminum Ice Scoop, 85 OZ (685)
- PYREX Simply Store 6 cups Clear Food Storage Container (1069618)
- ELECTROLUX Ejecteur Special Dean Trs (0D6188)
- ZORO SELECT Reusable Shopping Bag 16" x 20", 1.85 mil, Pk100 (5CPF1)
- ZORO SELECT Unprinted Ice Bags, 5 lb, 18 in, PK1000 (55NK56)
- ZORO SELECT Reusable Shopping Bag 12" x 14", 1.85 mil, Pk100 (5CPE9)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- ZORO SELECT Sandwich Bag, 6-3/4"L x 6-3/4"W, PK2000 (3CTZ2)
- ZORO SELECT Ice Bag, 18x9 In., 1.20 mil, Pk1000 (5DTW0)
- PITT PLASTICS Get Redid 4"x2"x8" .85mm Clear Food Storage Bag, PK1000 (PB040208M)
- Zoro Select Food Bags