Shop All Food Bags
Zoro Select
Sandwich Bag, 6-3/4"L x 6-3/4"W, PK2000
Mfr # 3CTZ2
Zoro # G2595923
original price:
$12.61
12% off
new price: $10.99
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Bag Closure Type Flip Top
- Depth ERROR: CHECK THIS
- Width 6 3/4 in
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTZ2
- Zoro # G2595923
- UPC # 654866023064
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 6 3/4 in |
Length | 6 3/4 in |
Details
Bag Item | Sandwich Bag |
Bag Material | High Density Polyethylene (HDPE) |
Bag Closure Type | Flip Top |
Thickness | 0.5 mil |
Color | clear |
Item | Sandwich Bag |
Closure | Lip Flip |
Microwave Safe | No |
Material | High Density Polyethylene (HDPE) |
Standards | FDA |
Description
Bag Item Sandwich Bag, Length 6 3/4 in, Width 6 3/4 in, Thickness 0.5 mil, Bag Material High Density Polyethylene (HDPE), Microwave Safe No, Clear, Standards FDA, Bag Features Standard, Reclosable, Bag Closure Type Flip Top, Bag Package Configuration Flat Pack, FDA Compliant Yes, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 6 oz. Pub Glass, PK24 (4808)
- DUKE MANUFACTURING Warmer Element 208V 750W (2404)
- GOODCOOK Slicer Cheese Adjustable (20331)
- MRS. WAGES Pickling Lime 16 oz (W502-D3425)
- ZORO SELECT Reusable Shopping Bag 15-1/4" x 22", 1.85 mil, Pk50 (5CPF2)
- ZORO SELECT Utility Bag Roll, 8"L x 6-1/2"W, PK2000 (3CUA7)
- ZORO SELECT Ice Bag, 30x15 In., 2.00 mil, Pk500 (3CUE1)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- ZORO SELECT Ice Bag, 20x8x3 In., 1.25 mil, Pk1000 (3CUD8)
- ZORO SELECT Reusable Shopping Bag 13" x 13", 1.85 mil, Pk200 (5CPE8)
- BETTER KITCHEN PRODUCTS Reusable Sandwich Food Bags, Double Zip Lock Closure, 5PK (97250)
- Zoro Select Food Bags