Shop All Sandpaper Sheets
Zoro Select
Sandpaper Sheet, 11" L, 9" W, 80 Grit
Mfr # 78072775489
Zoro # G5110539
product price: $0.69
/ea
Sold in multiples of 50 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775489
- Zoro # G5110539
- UPC # 055395108480
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sandpaper Sheet |
Grit | 80 |
Backing Material | Paper |
Grade | Medium |
Series | A0311O |
Backing Weight | A |
Abrasive Material | Garnet |
Color | Orange |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Abrasive Type | Coated |
Backing Material Weight | A |
Backing Material & Wt | A Wt Paper |
Backing Material Type | Paper |
Abrasive Type - Grit | Coated - 80 / P80 |
Sheet Grit | 80 |
Coating Coverage | Open |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 80, Series A0311O, Overall Length 11 in, Overall Width 9 in, Color Orange, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 240SC Grit (34240)
- 3M D/F Cool Run Disc Pad, 3" Dia., Med, PK5 (7010309116)
- MELIN TOOL CO Carbide Bur, 5/8", Sc Radius Cylinder Dc (SC-6DC)
- BRUSH RESEARCH MANUFACTURING 81A2M Mini Deburring Brush, 2mm Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A2M)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50 (78072775361)
- ZORO SELECT Sanding Sheet, 11x9 In, 320 G, SC, PK50 (071406-0)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50 (78072775362)
- ZORO SELECT Sanding Finger Sheet, 120G, PK20 (63717188011)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775482)
- 3M Hookit Sheet, 02638, 80gr, 4 1/2"x30 i, PK50 (02638)
- Zoro Select Sandpaper Sheets