Shop All Sandpaper Sheets
Zoro Select
Sandpaper Sheet, 11" L, 9" W, 50 Grit
Mfr # 78072775488
Zoro # G5110432
original price:
$1.05
15% off
new price: $0.89
/ea
Sold in multiples of 50 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775488
- Zoro # G5110432
- UPC # 055395108541
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Sandpaper Sheet |
Grit | 50 |
Backing Material | Paper |
Grade | Coarse |
Series | D0311O |
Backing Weight | D |
Color | Orange |
Abrasive Material | Garnet |
Sheet Grit | 50 |
Backing Material Type | Paper |
Abrasive Type - Grit | Coated - 50 / P50 |
Coating Coverage | Open |
Abrasive Type | Coated |
Backing Material Weight | D |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Backing Material & Wt | D Wt Paper |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit 50, Series D0311O, Overall Length 11 in, Overall Width 9 in, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Bench Whl Bushings, 1" to 0.5", 1" Wide (51002)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- DEWALT High-Performance Cutting and Notching Wheels (DW8753)
- DEDECO SUNBURST MANDREL 1/8'' X 1/8'' 1/UNIT (1363)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P100 Grit, PK100 (05539520537)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (05539520536)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- 3M Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w (02138)
- Zoro Select Sandpaper Sheets