Shop All Sandpaper Sheets
Zoro Select
Sandpaper Sheet, 11" L, 9" W, 36 Grit
Mfr # 78072775481
Zoro # G5110511
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P36
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775481
- Zoro # G5110511
- UPC # 055395108763
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Details
Item | Sandpaper Sheet |
Grit | P36 |
Backing Material | Paper |
Grade | Extra Coarse |
Series | D0811O |
Backing Weight | D |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Backing Material & Wt | D Wt Paper |
Coating Coverage | Open |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Backing Material Type | Paper |
Backing Material Weight | D |
Sheet Grit | P36 |
Abrasive Type - Grit | Coated - 36 / P36 |
Abrasive Type | Coated |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit P36, Series D0811O, Overall Length 11 in, Overall Width 9 in, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P400G, AlO (66261131454)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (11-319132)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Coarse, P40 Grit (78072775476)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (05539520538)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (78072775789)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (05539510846)
- MIRKA Mesh Grip, Sheet, 3x4", P240 Grit, PK50 (9A-129-240)
- Zoro Select Sandpaper Sheets