Shop All Sandpaper Sheets
Zoro Select
Sandpaper Sheet, 11" L, 9" W, 150 Grit
Mfr # 05539510845
Zoro # G5362837
product price: $0.66
/ea
Sold in multiples of 100 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539510845
- Zoro # G5362837
- UPC # 055395108459
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sandpaper Sheet |
Grit | 150 |
Backing Material | Paper |
Grade | Fine |
Series | A0311O |
Backing Weight | A |
Abrasive Material | Garnet |
Color | Orange |
Abrasive Grit | 150 / P150 |
Coating Coverage | Open |
Backing Material Weight | A |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 150 / P150 |
Sheet Grit | 150 |
Backing Material & Wt | A Wt Paper |
Backing Material Type | Paper |
Abrasive Grade | Fine |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 150, Series A0311O, Overall Length 11 in, Overall Width 9 in, Color Orange, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728937)
- WEILER 1-1/8" Knot Wire End Brush, .020" Steel Fill (10028)
- PFERD 5/16" POLICAP® Cone Head - Tapered - 1/4" Shank (42001)
- BRUSH RESEARCH MANUFACTURING 81A3M Mini Deburring Brush, 3mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A3M)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 50 Grit (78072775488)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- MIRKA Osp-1 Body Filler 2.75"X33.5' Perf-Roll (OS-570-001)
- Zoro Select Sandpaper Sheets