Shop All Sandpaper Sheets
Zoro Select
Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50
Mfr # 78072775362
Zoro # G4870341
original price:
$51.24
6% off
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Backing Material Cloth
- Width 9 in
- Length 11 in
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775362
- Zoro # G4870341
- UPC # 055395108862
- Country of Origin France
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | 100 |
Backing Material | Cloth |
Grade | Medium |
Series | JC0250 |
Backing Weight | J |
Abrasive Material | Emery |
Color | Black |
Abrasive Grade | Medium |
Backing Material Weight | J |
Sheet Grit | 100 |
Abrasive Type - Grit | Coated - 100 / P100 |
Coating Coverage | Open |
Abrasive Type | Coated |
Backing Material & Wt | J Wt Cloth |
Abrasive Grit | 100 / P100 |
Backing Material Type | Cloth |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Emery, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grit 100, Series JC0250, Overall Length 11 in, Overall Width 9 in, Color Black, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Single Row Knot Wire Cup Brush. .014" Steel Fill 5/8"-11 UNC Nut (12306)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (61500126349)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530417)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G (08834122025)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50 (78072775361)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- ZORO SELECT Sanding Finger Sheet, 120G, PK20 (63717188011)
- VSM Abrasive Sheet, AO, 150 Grt, 11"x9", Br, PK50 (335056)
- Zoro Select Sandpaper Sheets