Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11x9 In, 180 G, SC, PK50
Mfr # 071414-0
Zoro # G6608682
product price: $26.85
/pk 50, $0.54/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Waterproof Paper
- Width 9"
- Length 11"
- Grade Very Fine
- Backing Weight J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 071414-0
- Zoro # G6608682
- Country of Origin Unknown
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Details
Item | Sanding Sheet |
Grit | 180 |
Backing Material | Waterproof Paper |
Grade | Very Fine |
Backing Weight | J |
Abrasive Material | Silicon Carbide |
Color | Black |
Resistance Properties | Water |
Abrasive Grade | Fine |
Backing Material Type | Paper |
Backing Material Weight | J |
Resistance | Water |
Abrasive Type | Coated |
Sheet Grit | 180 |
Abrasive Type - Grit | Coated - 180 / P180 |
Abrasive Grit | 180 / P180 |
Backing Material & Wt | J Wt Paper |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight J, Grit 180, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 320G (93546)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., S/S (93907)
- BRUSH RESEARCH MANUFACTURING AL1 Wheel Brush Metal Adapter- 2" Diameter, 1" Arbor Hole (AL1)
- ZORO SELECT Sanding Sheet, 11x9 In, 320 G, SC, PK50 (071406-0)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50 (78072775362)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Super Fine (05539520528)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775482)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P60 Grit (78072775484)
- MIRKA Iridium 3X5" Grip 54H 80 (24-35M-080)
- Zoro Select Sandpaper Sheets