Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Very Fine, PK100
Mfr # 78072775471
Zoro # G4428958
product price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Very Fine
- Series A0811O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775471
- Zoro # G4428958
- UPC # 055395108626
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Details
Item | Sanding Sheet |
Grit | P180 |
Backing Material | Paper |
Grade | Very Fine |
Series | A0811O |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 180 / P180 |
Abrasive Grit | 180 / P180 |
Backing Material Weight | A |
Abrasive Grade | Fine |
Coating Coverage | Open |
Backing Material Type | Paper |
Sheet Grit | P180 |
Backing Material & Wt | A Wt Paper |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P180, Series A0811O, Overall Length 11 in, Overall Width 9 in, Color Brown, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Tiger Aluminum RFD 50 Grit 7/8 Arbor Hole (60402)
- PFERD 1/2" Crimped Wire End Brush - .020 SS Wire, 1/4" Shank (82985)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 6" dia (69957352447)
- VSM Abrasive Belt, 180 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, CK721X, Black (219713)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (78072775789)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P100 Grit, PK100 (05539520537)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 60 Grit (78072775477)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, Garnet, PK100 (66261101489)
- Zoro Select Sandpaper Sheets