Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Very Fine, PK100
Mfr # 05539520533
Zoro # G4569962
product price: $55.35
/pk 100, $0.55/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Very Fine
- Series B0912DO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520533
- Zoro # G4569962
- UPC # 055395205332
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sanding Sheet |
Grit | P220 |
Backing Material | Paper |
Grade | Very Fine |
Series | B0912DO |
Backing Weight | B |
Color | Red |
Abrasive Material | Aluminum Oxide |
Backing Material & Wt | B Wt Paper |
Abrasive Type | Coated |
Coating Coverage | Open |
Abrasive Type - Grit | Coated - 220 / P220 |
Abrasive Grit | 220 / P220 |
Backing Material Weight | B |
Backing Material Type | Paper |
Sheet Grit | P220 |
Abrasive Grade | Fine |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P220, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT ConeT17112x212x3824A20PK10 (25101)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- NORTON ABRASIVES CutOff Wheel, 57A60-M8BW, 10"x.090"x5/8" (66253122824)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21401291)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50 (78072775362)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 80 Grit (78072775489)
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx3)
- Zoro Select Sandpaper Sheets