Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Very Fine, PK100
Mfr # 05539520530
Zoro # G4569737
product price: $48.65
/pk 100, $0.49/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Very Fine
- Series B0912DO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520530
- Zoro # G4569737
- UPC # 055395205301
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sanding Sheet |
Grit | P320 |
Backing Material | Paper |
Grade | Very Fine |
Series | B0912DO |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Red |
Backing Material Type | Paper |
Coating Coverage | Open |
Abrasive Grit | 280 / P320 |
Backing Material Weight | B |
Abrasive Type | Coated |
Backing Material & Wt | B Wt Paper |
Sheet Grit | P320 |
Abrasive Type - Grit | Coated - 280 / P320 |
Abrasive Grade | Very Fine |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P320, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P450)
- S.U.R. & R. AUTO PARTS RM21 Outside Deburring Bit (1) (SRRRM610)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- ZORO SELECT Sanding Finger Sheet, 120G, PK20 (63717188011)
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- Zoro Select Sandpaper Sheets