Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Super Fine
Mfr # 05539520528
Zoro # G4429000
product price: $64.29
/pk 100, $0.64/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Super Fine
- Series B0912DO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520528
- Zoro # G4429000
- UPC # 055395205288
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | P600 |
Backing Material | Paper |
Grade | Super Fine |
Series | B0912DO |
Backing Weight | B |
Color | Red |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Open |
Backing Material & Wt | B Wt Paper |
Backing Material Type | Paper |
Backing Material Weight | B |
Abrasive Type - Grit | Coated - 360 / P600 |
Abrasive Grade | Extra Fine |
Sheet Grit | P600 |
Abrasive Type | Coated |
Abrasive Grit | 360 / P600 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P600, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Super Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Wet Sanding Sheet, 9"X11", SC, 800, PK50 (21-104-P800)
- VSM Abrasive Roll, AO, 220 Grit, 1.5"x50 yd., Br (332662)
- UNITED ABRASIVES/SAIT SAIT 45005 Double Cut (Alternate Cut) Carbide Burs, Type SC1, 1/4" x 5/8" x 1/4", 1-Pack (45005)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 46G, PK5 (66252939543)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775480)
- ZORO SELECT Sanding Sheet, 11x9 In, 320 G, SC, PK50 (071406-0)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- Zoro Select Sandpaper Sheets