Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, PK100
Mfr # 05539520529
Zoro # G4569877
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Super Fine
- Series B0912DO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05539520529
- Zoro # G4569877
- UPC # 055395205295
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Details
Item | Sanding Sheet |
Grit | P400 |
Backing Material | Paper |
Grade | Super Fine |
Series | B0912DO |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Red |
Backing Material & Wt | B Wt Paper |
Coating Coverage | Open |
Sheet Grit | P400 |
Abrasive Type | Coated |
Abrasive Grit | 320 / P400 |
Backing Material Weight | B |
Abrasive Grade | Extra Fine |
Backing Material Type | Paper |
Abrasive Type - Grit | Coated - 320 / P400 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P400, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Super Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194103)
- ZORO SELECT Carbide Bur, End Cut, 3/32 (19D816)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- NORTON ABRASIVES 2" dia 24 Extra Coarse Grit Quick Change Cloth Disc, PK25 (66261138638)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Super Fine (05539520528)
- ZORO SELECT Triangle Vacuum Sanding Sheet, 220G, PK5 (63717115041)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50 (78072775362)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- Zoro Select Sandpaper Sheets