Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Medium, P80 Grit
Mfr # 05539520538
Zoro # G4428553
product price: $32.99
/pk 50, $0.66/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520538
- Zoro # G4428553
- UPC # 055395205387
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Details
Item | Sanding Sheet |
Grit | P80 |
Backing Material | Paper |
Grade | Medium |
Series | B0912DO |
Backing Weight | B |
Color | Red |
Abrasive Material | Aluminum Oxide |
Backing Material Weight | B |
Abrasive Grit | 80 / P80 |
Abrasive Type | Coated |
Backing Material Type | Paper |
Abrasive Type - Grit | Coated - 80 / P80 |
Sheet Grit | P80 |
Abrasive Grade | Medium |
Coating Coverage | Open |
Backing Material & Wt | B Wt Paper |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P80, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- NORTON ABRASIVES PSA Disc Roll 6In. 180 Grit A/O (31477)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 5/8" (50504)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 50 Grit (78072775488)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- ZORO SELECT Sanding Finger Sheet, 120G, PK20 (63717188011)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1500 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768529)
- Zoro Select Sandpaper Sheets