Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Medium, 80 Grit
Mfr # 78072775478
Zoro # G4429028
original price:
$44.51
4% off
new price: $42.49
/pk 50, $0.85/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Medium
- Series C0311O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775478
- Zoro # G4429028
- UPC # 055395108527
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | 80 |
Backing Material | Paper |
Grade | Medium |
Series | C0311O |
Backing Weight | C |
Color | Orange |
Abrasive Material | Garnet |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Type | Coated |
Backing Material Type | Paper |
Backing Material Weight | C |
Abrasive Grit | 80 / P80 |
Coating Coverage | Open |
Sheet Grit | 80 |
Backing Material & Wt | C Wt Paper |
Abrasive Grade | Medium |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Series C0311O, Overall Length 11 in, Overall Width 9 in, Color Orange, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon (W7-100631)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 7/8" Arbor Hole Size (20903)
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .040 Ceramic Ox. - 120 Grit (84211)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399062)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 60 Grit (78072775477)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775471)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50 (78072775361)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50 (78072775362)
- GATOR Sanding Sheet, 9 in L, 11 in W, 1500 Grit, Fine, Silicone Carbide Abrasive (4470)
- Zoro Select Sandpaper Sheets