Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Medium, 60 Grit
Mfr # 78072775477
Zoro # G4429043
original price:
$57.80
5% off
new price: $54.55
/pk 50, $1.09/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Medium
- Series C0311O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775477
- Zoro # G4429043
- UPC # 055395108534
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sanding Sheet |
Grit | 60 |
Backing Material | Paper |
Grade | Medium |
Series | C0311O |
Backing Weight | C |
Abrasive Material | Garnet |
Color | Orange |
Backing Material Type | Paper |
Coating Coverage | Open |
Abrasive Grade | Coarse |
Backing Material Weight | C |
Backing Material & Wt | C Wt Paper |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 60 / P60 |
Sheet Grit | 60 |
Abrasive Grit | 60 / P60 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 60, Series C0311O, Overall Length 11 in, Overall Width 9 in, Color Orange, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x 1in. Arbor (854193)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- MIRKA Dry Guide, Powder Coat, 100 Grit, White (9193600111)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45310)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (05539510846)
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (78072775479)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (78072775789)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 40 Grit (46912)
- Zoro Select Sandpaper Sheets