Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Fine, P120 Grit
Mfr # 78072775487
Zoro # G4429019
product price: $73.19
/pk 100, $0.73/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series C0811O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775487
- Zoro # G4429019
- UPC # 055395108701
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Details
Item | Sanding Sheet |
Grit | P120 |
Backing Material | Paper |
Grade | Fine |
Series | C0811O |
Backing Weight | C |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Sheet Grit | P120 |
Coating Coverage | Open |
Backing Material & Wt | C Wt Paper |
Backing Material Weight | C |
Abrasive Type - Grit | Coated - 120 / P120 |
Abrasive Grit | 120 / P120 |
Abrasive Type | Coated |
Backing Material Type | Paper |
Abrasive Grade | Medium |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Series C0811O, Overall Length 11 in, Overall Width 9 in, Color Brown, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1PK10 (23460)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842038)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 80G (11209)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/2in, 60G (61463624491)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P100 Grit (78072775483)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50 (78072775362)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 50 Grit (78072775488)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50 (78072775361)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 280 Grit (46951)
- Zoro Select Sandpaper Sheets