Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Fine, P100 Grit
Mfr # 78072775483
Zoro # G4429107
product price: $65.85
/pk 100, $0.66/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series C0811O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775483
- Zoro # G4429107
- UPC # 055395108718
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sanding Sheet |
Grit | P100 |
Backing Material | Paper |
Grade | Fine |
Series | C0811O |
Backing Weight | C |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Sheet Grit | P100 |
Abrasive Type - Grit | Coated - 100 / P100 |
Abrasive Grade | Medium |
Coating Coverage | Open |
Backing Material Weight | C |
Backing Material Type | Paper |
Abrasive Type | Coated |
Abrasive Grit | 100 / P100 |
Backing Material & Wt | C Wt Paper |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Series C0811O, Overall Length 11 in, Overall Width 9 in, Color Brown, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC 1792202 PM2244 Precut Abrasive, 60 Grit (1792202-power)
- DEWALT 6" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49202B)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- MARSHALLTOWN 840 20 Grit Rub Block 6 x 3 x 1 In (6014302)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P60 Grit (78072775484)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 80 Grit (78072775489)
- X1 TOOLS 120 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0120-HSx50)
- Zoro Select Sandpaper Sheets