Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Fine, P100 Grit
Mfr # 05539510818
Zoro # G4429192
product price: $61.99
/pk 100, $0.62/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series B0412DO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539510818
- Zoro # G4429192
- UPC # 055395108183
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P100, Series B0412DO, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Water, Color White, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 4'' x 5811 Double Row Segmented Grinding Cup Wheel (CWDR-4T)
- WEILER 10" Wire Wheel 1" Arbo, 2PK (01240-12)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (87468)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005D)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (78072775486)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P60 Grit (78072775484)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 50 Grit (78072775488)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 60 Grit (78072775477)
- DIABLO Sanding Sheet Assorted, 1/4", PK10 (DCS045VGPP10G)
- Zoro Select Sandpaper Sheets