Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Fine, 150 Grit
Mfr # 78072775482
Zoro # G4429332
original price:
$75.43
31% off
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series C0311O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775482
- Zoro # G4429332
- UPC # 055395108497
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sanding Sheet |
Grit | 150 |
Backing Material | Paper |
Grade | Fine |
Series | C0311O |
Backing Weight | C |
Color | Orange |
Abrasive Material | Garnet |
Backing Material Weight | C |
Coating Coverage | Open |
Abrasive Grade | Fine |
Backing Material & Wt | C Wt Paper |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 150 / P150 |
Backing Material Type | Paper |
Abrasive Grit | 150 / P150 |
Sheet Grit | 150 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 150, Series C0311O, Overall Length 11 in, Overall Width 9 in, Color Orange, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 15" Diameter PSA Sanding Disc, Silicon Carbide, 24G, X-Weight, PK 10 (218199)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 240G (11293)
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 16°, SM-53, 3/16 (11380)
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (78072775486)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Coarse, P40 Grit (78072775476)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 220 Grit (46919)
- Zoro Select Sandpaper Sheets