Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Fine, 120 Grit
Mfr # 78072775788
Zoro # G4428702
original price:
$72.08
9% off
new price: $64.99
/pk 50, $1.30/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series C0414W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775788
- Zoro # G4428702
- UPC # 055395107957
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 120, Series C0414W, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Not Applicable, Ceramic, 784F, Maroon (7010299101)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96098)
- DEWALT 1" x 1/4" HP .020 Carbon Knot Wire End Brush Bulk (DW4902B)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO (66261131473)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (78072775789)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (05539520536)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Coarse, P40 Grit (78072775476)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- MIRKA Sanding Sheet, 9X11", P500, PK50 (23-104-500)
- Zoro Select Sandpaper Sheets