Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Fine, 100 Grit
Mfr # 78072775789
Zoro # G4429113
original price:
$84.49
12% off
new price: $73.99
/pk 50, $1.48/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series C0414W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775789
- Zoro # G4429113
- UPC # 055395107964
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Overall Width | 9 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 100, Series C0414W, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 46G, PK5 (66252941950)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x5/32"x1", 2710rpm (69078609032)
- FLEX-HONE TOOL BC11M18 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11M18)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 80 Grit (78072775489)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P100 Grit (78072775483)
- 3M Gold Sheet Roll, 2-3/4" x 45 yd, P240 (2593)
- Zoro Select Sandpaper Sheets