Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Fine, 100 Grit
Mfr # 05539510847
Zoro # G4429052
original price:
$52.00
11% off
new price: $45.89
/pk 100, $0.46/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series A0311O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539510847
- Zoro # G4429052
- UPC # 055395108473
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | 100 |
Backing Material | Paper |
Grade | Fine |
Series | A0311O |
Backing Weight | A |
Color | Orange |
Abrasive Material | Garnet |
Abrasive Type - Grit | Coated - 100 / P100 |
Backing Material Type | Paper |
Abrasive Grit | 100 / P100 |
Backing Material & Wt | A Wt Paper |
Abrasive Type | Coated |
Coating Coverage | Open |
Backing Material Weight | A |
Abrasive Grade | Medium |
Sheet Grit | 100 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 100, Series A0311O, Overall Length 11 in, Overall Width 9 in, Color Orange, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 4 in W, 36 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261002321)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AE24105032)
- DEDECO SUNBURST 6'' X 1/2'' TC LT GREEN 1 MICRON (A/O) 1/UNIT (1883)
- PFERD Internal Tube Fitting Brush - 5/8" Tube Size, 25/32" Exact Size (89629)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (05539510846)
- ZORO SELECT Sanding Finger Sheet, 120G, PK20 (63717188011)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (78072775789)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- MIRKA Sanding Sheet, 9X11", P100, PK5 (23-104-100RP)
- Zoro Select Sandpaper Sheets