Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Coarse, P40 Grit
Mfr # 78072775476
Zoro # G4428748
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P40
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775476
- Zoro # G4428748
- UPC # 055395108756
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Details
Item | Sanding Sheet |
Grit | P40 |
Backing Material | Paper |
Grade | Coarse |
Series | D0811O |
Backing Weight | D |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Backing Material Weight | D |
Coating Coverage | Open |
Backing Material Type | Paper |
Sheet Grit | P40 |
Abrasive Type - Grit | Coated - 40 / P40 |
Abrasive Type | Coated |
Abrasive Grade | Coarse |
Backing Material & Wt | D Wt Paper |
Abrasive Grit | 40 / P40 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit P40, Series D0811O, Overall Length 11 in, Overall Width 9 in, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 7/8" (51202)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93113)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (78072775789)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 80 Grit (78072775489)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- NORTON ABRASIVES Paper, Grit 80, 11" L, 9" W (66261101505)
- Zoro Select Sandpaper Sheets