Shop All Abrasive Pads & Sponges
Zoro Select
Sanding Hand Pad, 9" L x 6" W, Non-Woven
Mfr # 78072775345
Zoro # G4569542
original price:
$7.15
41% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775345
- Zoro # G4569542
- UPC # 055395796007
- Country of Origin Mexico
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 500 |
Grade | Very Fine |
Color | Green |
Function | Blending/Deburring, Finishing/Polishing |
Series | D0023 |
Resistance Properties | Tear |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Green, Grade Very Fine, Series D0023, Overall Length 9 in, Overall Width 6 in, Grit 500, Resistance Properties Tear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC5812 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC5812)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- 3M Stikit Sanding Block 45204, 3 1/4 in, 6/pk (45204)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775344)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (05539545600)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775343)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775342)
- 3M PSA Paper Disc, 120 C-weight, 12"x NH (431Q 606)
- NORTON CO MAROON SCUFFS 6 X 30 ROLL (NR58376)
- 3M 3-3/4" x 2-5/8" x 1" All Purpose Sanding Sponge, Extra Fine/Fine (907NA)
- Zoro Select Abrasive Pads & Sponges