Shop All Abrasive Pads & Sponges
Zoro Select
Sanding Hand Pad, 9" L x 6" W, Non-Woven
Mfr # 78072775343
Zoro # G4569253
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775343
- Zoro # G4569253
- UPC # 055395740000
- Country of Origin Mexico
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Pad Width x Length | 6 in x 9 in |
Pad Dimensions | 6X9 |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Medium |
Function | Blending/Deburring, Finishing/Polishing |
Color | Tan |
Series | D0740 |
Resistance Properties | Tear |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Tan, Grade Medium, Series D0740, Overall Length 9 in, Overall Width 6 in, Grit 120, Resistance Properties Tear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4" (66252922988)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- S & H INDUSTRIES BLAST GUN (AC11604)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775345)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775344)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775342)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (05539545600)
- NORTON CO ProSand Sanding Sponge, 412 in L, 21116 in W, 36 Grit, Extra Coarse, Aluminum Oxide Abrasive (82070)
- MIRKA 18-573-448 UF 4 in. x10m Mirlon Scuff Roll Express (MRK-18-573-448)
- 3M Hookit Disc Pad Dust Free, 05781, 8 in, (05781)
- Zoro Select Abrasive Pads & Sponges