Shop All Abrasive Pads & Sponges
Zoro Select
Sanding Hand Pad, 9" L x 6" W, Non-Woven
Mfr # 05539545600
Zoro # G4569518
original price:
$1.52
24% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Non-Abrasive
- Grade Non-Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539545600
- Zoro # G4569518
- UPC # 055395456000
- Country of Origin Mexico
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Non-Abrasive |
Grade | Non-Abrasive |
Series | D0084 |
Color | White |
Function | Blending/Deburring, Finishing/Polishing |
Resistance Properties | Tear |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Non-Abrasive, Color White, Grade Non-Abrasive, Series D0084, Overall Length 9 in, Overall Width 6 in, Resistance Properties Tear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252940095)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 50G (7000000742)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843588)
- NORTON ABRASIVES Sanding Disc, Color Yellow, 15,000 RPM (63642506139)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775344)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775342)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775345)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775343)
- 3M Square/Cross Pad Mandrel 14308, 1/4 in 1/4-20 External, 1/pk (14308)
- NORTON ABRASIVES Contour Sanding Sponge, Med, PK2 (07660700939)
- OATEY 112x10 Abrasive Cloth (95105)
- Zoro Select Abrasive Pads & Sponges