Shop All Sandpaper Sheets
Zoro Select
Sanding Finger Sheet, 60G, PK20
Mfr # 63717185016
Zoro # G4758345
product price: $12.49
/pk 20, $0.62/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/16 in
- Includes With Hook and Loop Rapid Attachment, Fully Bonded with Artificial Resin, High Sanding Capacity
- Abrasive Material Aluminum Oxide
- Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63717185016
- Zoro # G4758345
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 3/16 in |
Details
Item | Sanding Finger Sheet |
Grit | 60 |
Includes | With Hook and Loop Rapid Attachment, Fully Bonded with Artificial Resin, High Sanding Capacity |
Abrasive Material | Aluminum Oxide |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Shape | Triangle |
Number of Sheets | 20 |
Backing Type | Hook-and-Loop |
Features | High Sanding Capacity |
Abrasive Color | Green |
Flexible | No |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Material Application | Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 60, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Abrasive Color Green, Backing Type Hook-and-Loop, Material Application Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood, Flexible No, Number of Sheets 20, Features High Sanding Capacity, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT PSA Disc736xPK25 (35109)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (281943)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 46G, PK5 (66252941950)
- ZORO SELECT Sanding Finger Sheet, 120G, PK20 (63717188011)
- ZORO SELECT Sanding Finger Sheet, 80G, PK20 (63717186019)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (05539510846)
- DEWALT Sandpaper, 5in. ORBITAL SANDING DISC 80G (DW4309)
- Zoro Select Sandpaper Sheets