Zoro Select

Sanding Disc Roll, Coated, Grit 240, 5" dia


product price: $20.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Grit 240
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Grade Very Fine
  • Series PB273
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Disc Diameter 5 in
Overall Diameter 5 in

Description

Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grit 240, Overall Diameter 5 in, Product Type PSA Disc Roll, Series PB273, Number of Vacuum Holes Non-Vacuum, Color Beige, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.