Shop All Abrasive Rolls
This Product is Discontinued
Zoro Select
Sanding Disc Roll, Coated, Grit 180, 5" dia (Discontinued)
Mfr # 66623362927
Zoro # G5919879
This Product is Discontinued
Key Features
- Abrasive Material Aluminum Oxide
- Series PB273
- Abrasive Type Coated
- Backing Weight B
- Vacuum Hole Design Non-Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66623362927
- Zoro # G5919879
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Details
Abrasive Material | Aluminum Oxide |
Series | PB273 |
Abrasive Type | Coated |
Backing Weight | B |
Vacuum Hole Design | Non-Vacuum |
Color | Beige |
Disc Backing Material | Paper |
Rolls/Case | 4 |
Discs per Roll | 100 |
Abrasive Grade | Fine |
Abrasive Grit | 180 |
Item | Sanding Disc Roll |
Description
Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 in, Abrasive Grit 180, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Color Beige, Series PB273, Discs per Roll 100, Rolls/Case 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.