Shop All Adhesive Discs
Zoro Select
Sanding Disc, Coated, 6" dia., 180 Grit
Mfr # 05539520284
Zoro # G5110493
product price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520284
- Zoro # G5110493
- UPC # 055395202843
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Sanding Disc |
Grit | P180 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Paper |
Series | B0912DO |
Abrasive Type | Coated |
Abrasive Grit | 180 / P180 |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Backing Weight | B |
Color | Red |
Backing Material & Wt | B Wt Paper |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Disc Grit | P180 |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load, Tear |
Coating Coverage | Open |
Backing Material Weight | B |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- VSM Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X (114350)
- NOBLES/TENNANT Complete Assembly, 19 in. Pad-Lok Pad Driver w/Center-Lok 3, contains GBR0NP9200, GBR19DPAL, GBRPHCL3S (1035476)
- MARCO 1/8" NPT Pressure Gauge 160 psi (10L800719)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 100 (08834172021)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC (66254487415)
- Zoro Select Adhesive Discs