Shop All Adhesive Discs
Zoro Select
Sanding Disc, Aluminum Oxide, 6" dia
Mfr # 05539510557
Zoro # G608655722
product price: $38.55
/ea
Sold in multiples of 4 for $154.20
$154.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P400
- Abrasive Material Aluminum Oxide
- Backing Material Resin Paper
- Series C0712DO
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539510557
- Zoro # G608655722
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | P400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Resin Paper |
Series | C0712DO |
Abrasive Type | Coated |
Abrasive Grit | 320 / P400 |
Abrasive Grade | Extra Fine |
Backing Weight | C |
Color | Light Brown |
Coating Coverage | Open |
Product Type | PSA Disc Roll |
Resistance Properties | Load |
Backing Material & Wt | C Wt Resin Paper |
Backing Material Weight | C |
Abrasive Type - Grade - Grit | Coated - 320 / P400 |
Backing Material Type | Paper |
Disc Grit | P400 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Resin Paper, Backing Weight C, Coating Coverage Open, Grit P400, Overall Diameter 6 in, Product Type PSA Disc Roll, Series C0712DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196913)
- WESTWARD Single Spiral Tube Brush, 3/16" Dia., PK10 (88394)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 12" W (7100016433)
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 4-1/2" X 5/8"-11 White (15M045)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 60 (08834172019)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539520276)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 180 Grit (05539520263)
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- Zoro Select Adhesive Discs