Shop All Adhesive Discs
Zoro Select
Sanding Disc, Aluminum Oxide, 5" dia
Mfr # 05539510555
Zoro # G208655757
product price: $32.99
/ea
Sold in multiples of 4 for $131.96
$131.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Abrasive Material Aluminum Oxide
- Backing Material Resin Paper
- Series Carbo Gold
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539510555
- Zoro # G208655757
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Resin Paper |
Series | Carbo Gold |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Backing Weight | C |
Color | Light Brown |
Resistance Properties | Load |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Backing Material Type | Paper |
Disc Grit | P80 |
Backing Material Weight | C |
Backing Material & Wt | C Wt Resin Paper |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Resin Paper, Backing Weight C, Coating Coverage Open, Grit P80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series C0712DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170182)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 2 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252835632)
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 120 (08834172022)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539520276)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 60 (08834172019)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 150 Grit (05539520285)
- HUTCHINS MANUFACTURING PAD 2-3/4"-16 PSA F/3800 (HU1802)
- Zoro Select Adhesive Discs