Shop All Adhesive Discs
Zoro Select
Sanding Disc, Aluminum Oxide, 5" dia
Mfr # 05539510553
Zoro # G308655718
product price: $29.39
/ea
Sold in multiples of 4 for $117.56
$117.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Resin Paper
- Series Carbo Gold
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539510553
- Zoro # G308655718
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Resin Paper |
Series | Carbo Gold |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Backing Weight | C |
Color | Light Brown |
Coating Coverage | Open |
Resistance Properties | Load |
Product Type | PSA Disc Roll |
Backing Material Weight | C |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Disc Grit | P120 |
Backing Material & Wt | C Wt Resin Paper |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Resin Paper, Backing Weight C, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series C0712DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- PFERD 1-1/2" x 3/8" x 2-1/2" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61851)
- DEWALT General Purpose Cutting Wheels (DWA8050)
- 3M Buffing Pad, 5-1/4 in. (05727)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 100 (08834172021)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 120 (08834172022)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- VSM 8" Diameter PSA Sanding Disc, Aluminum Oxide, 280G, J-Weight, PK 10 (351875)
- Zoro Select Adhesive Discs