Shop All Adhesive Discs
Zoro Select
Sanding Disc, Aluminum Oxide, 5" dia
Mfr # 05539510546
Zoro # G808655720
product price: $29.39
/ea
Sold in multiples of 4 for $117.56
$117.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Resin Paper
- Series C0712DO
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539510546
- Zoro # G808655720
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Resin Paper |
Series | C0712DO |
Abrasive Type | Coated |
Abrasive Grit | 280 / P320 |
Abrasive Grade | Very Fine |
Backing Weight | C |
Color | Light Brown |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Resistance Properties | Load |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Resin Paper |
Abrasive Type - Grade - Grit | Coated - 280 / P320 |
Disc Grit | P320 |
Backing Material Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Resin Paper, Backing Weight C, Coating Coverage Open, Grit P320, Overall Diameter 5 in, Product Type PSA Disc Roll, Series C0712DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit (71-10828AF)
- 3M Mini Pad Support Assembly C0018, 2 per bag 1 bag/pk (28185)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17610)
- DISCO Conditioning Discs, Fine, 3", Blue, PK25 (15099PK)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 120 (08834172022)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 60 (08834172019)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3 in ROLON (S0320R)
- Zoro Select Adhesive Discs